Shop ADD-ON
See all product information
Create Account
MSA & TAA COMP 25G-BX LC 10KM SMF SFP28
- Mfr # SFP-25GB-BX-U-I-AO
- Zoro # G710729113
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Features
Digital Optical Monitoring
Temp. Range
-40 Degree F to 185 Degree F
Overall Length
2.2 in
Max. Distance - Fiber Optic Cable
10 km
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-25GB-BX-U-I-AO
- Zoro #
- G710729113
- UPC #
- 195285094339
- Country of Origin
- United States
- Features
- Digital Optical Monitoring
- Temp. Range
- -40 Degree F to 185 Degree F
- Max. Distance - Fiber Optic Cable
- 10 km
- Number of Ports
- 1
- For Use With
- Optical Network
- Connector Type
- LC Network - Male
Dimensions
- Overall Length
- 2.2 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.