
10Pk Cisco Glc-Sx-Mmd Comp Taa Sfp Xcvr
Mfr # GLC-SX-MMD-AO-10PK
Zoro # G0918000
product price: $330.99
/pk 10, $33.10/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Max. Data Transfer Rate
1 Gbit/s
Number of Ports
1
Network Technology
1000Base-SX
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLC-SX-MMD-AO-10PK
Zoro #
G0918000
UPC #
821455465134
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Max. Data Transfer Rate
1 Gbit/s
Number of Ports
1
Network Technology
1000Base-SX
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC)
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Max. Distance Supported
1804.46 ft
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.