10Pk Cisco Sfp-10G-Sr Comp 10G-Sr Sfp+

  • Mfr # SFP-10G-SR-AO-10PK

  • Zoro # G3593069


product price:  $1,637.99
/pk 10, $163.80/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Application
Data Networking, Optical Network
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Connector Type
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-10G-SR-AO-10PK
Zoro #
G3593069
UPC #
821455710937
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Connector Type
LC
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Media Type Supported
Optical Fiber
Network Technology
10GBase-SR
Item
SFP+

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.