128GB DDR4-2933 4RX4 ECC 1.2V LRDIMM MEM-DR412L-SL01-LR29 COMPATIBLE
Mfr # MEM-DR412L-SL01-LR29-AM
Zoro # G314875414
product price:Â $5,683.99
/ea
Free Shipping & Returns
Key Features
Thickness
300 mil
Memory Standard
DDR4-2933/PC4-23400
Memory Size
128 GB
Error Checking
ECC
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MEM-DR412L-SL01-LR29-AM
Zoro #
G314875414
UPC #
-
Country of Origin
United States
Dimensions
Thickness
300 mil
Memory Size
128 GB
Length
5.5 in
Width
1.5 in
Details
Memory Standard
DDR4-2933/PC4-23400
Error Checking
ECC
Device Supported
Server
Number of Modules
(1) 128GB
Number of Pins
288
Memory Rank
Quad-rank
Item
RAM Module
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20V
Memory Speed
2933 MHz
CAS Latency
CL21
TAA Compliant
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.