Shop ADD-ON
See all product information
Create Account
128GB DDR4-3200 4RX4 ECC 1.2V LRDIMM DELL SNP7JXF5C/128VXR COMPATIBLE
- Mfr # SNP7JXF5C/128VXR-AM
- Zoro # G414875819
product price:Â
$
5,683.99
/ea
Free Shipping & Returns
Key Features
Thickness
300 mil
Width
1.5 in
Device Supported
Server
Memory Speed
3200 MHz
CAS Latency
CL22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNP7JXF5C/128VXR-AM
- Zoro #
- G414875819
- UPC #
- -
- Country of Origin
- United States
- Device Supported
- Server
- Memory Speed
- 3200 MHz
- CAS Latency
- CL22
- Memory Voltage
- 1.20V
- Number of Pins
- 288
- Error Checking
- ECC
- Item
- RAM Module
- Memory Rank
- Quad-rank
- Number of Modules
- (1) 128GB
- Memory Standard
- DDR4-3200/PC4-25600
- Memory Technology
- DDR4 SDRAM
- TAA Compliant
- No
Dimensions
- Thickness
- 300 mil
- Width
- 1.5 in
- Memory Size
- 128 GB
- Length
- 5.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.