Shop ADD-ON
See all product information
Create Account
128GB DDR4-2933 4RX4 ECC 1.2V LRDIMM MEM-DR412L-SL02-LR29 COMPATIBLE
- Mfr # MEM-DR412L-SL02-LR29-AM
- Zoro # G714875489
product price:Â
$
5,683.99
/ea
Free Shipping & Returns
Key Features
Width
1.5 in
Length
5.5 in
Thickness
300 mil
Error Checking
ECC
Memory Speed
2933 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MEM-DR412L-SL02-LR29-AM
- Zoro #
- G714875489
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1.5 in
- Length
- 5.5 in
- Thickness
- 300 mil
- Memory Size
- 128 GB
Details
- Error Checking
- ECC
- Memory Speed
- 2933 MHz
- CAS Latency
- CL21
- Number of Pins
- 288
- Memory Technology
- DDR4 SDRAM
- Number of Modules
- (1) 128GB
- Device Supported
- Server
- Memory Voltage
- 1.20V
- Item
- RAM Module
- Memory Rank
- Quad-rank
- Memory Standard
- DDR4-2933/PC4-23400
- TAA Compliant
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.