Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12Ft Rj-45 M/M Cat6 Blue Cu Patch Cbl

  • Mfr # ADD-12FCAT6-BE

  • Zoro # G0065629


product price: $13.69
/ea

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
12 ft
Jacket Color
Blue
Wire Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-12FCAT6-BE
Zoro #
G0065629
UPC #
821456533207
Country of Origin
Unknown

Dimensions

Length - Patch Cord
12 ft
Wire Size
24 AWG

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Blue
Shielding
No
Cable Type
Category 6
Jacket Type
CM
Material
Polyvinyl Chloride (PVC), Copper
Features
Unshielded Twisted Pair (UTP)
Jacket Material
Polyvinyl Chloride (PVC)
Cable Configuration
Straight-through
Cable Listing
CM
Cable Characteristic
Patch Cable
Connector on Second End Details
(1) RJ-45 Network - Male
Device Supported
Media Converter, Router, Switch, Hub, Patch Panel, Network Device
Connector Gender on Second End
Male
Connector on First End Details
(1) RJ-45 Network - Male
Connector Gender on First End
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.