
12Ft Rj-45 M/M Cat6 Purple Cu Patch Cbl
Mfr # ADD-12FCAT6S-PE
Zoro # G0100139
product price: $23.85
/eaKey Features
Boot Type - Data cable
Snagless
Length - Patch Cord
12 ft
Cable Type
Category 6
Wire Size
24 AWG
Material
Polyvinyl Chloride (PVC), Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-12FCAT6S-PE
Zoro #
G0100139
UPC #
821456176091
Country of Origin
Unknown
Dimensions
Length - Patch Cord
12 ft
Wire Size
24 AWG
Details
Boot Type - Data cable
Snagless
Cable Type
Category 6
Material
Polyvinyl Chloride (PVC), Copper
Features
Booted
Jacket Type
CM
Jacket Color
Purple
Item - Data Cable
Network Cable
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on First End
Male
Cable Characteristic
Patch Cable
Boot Color
Clear
Connector Gender on Second End
Male
Device Supported
Hub, Patch Panel, Switch, Router, Media Converter, Network Device
Connector on First End Details
(1) RJ-45 Network - Male
Cable Listing
CM
Cable Configuration
Straight-through
Connector on Second End Details
(1) RJ-45 Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.