Zoro Homepage

13Ft Rj-45 M/M Cat6A Blue Cu Patch Cbl

  • Mfr # ADD-13FCAT6AS-BE

  • Zoro # G9854987


product price: $27.29
/ea

Key Features

Boot Type - Data cable
Snagless
Length - Patch Cord
13 ft
Cable Type
Category 6a
Wire Size
24 AWG
Item - Data Cable
Network Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-13FCAT6AS-BE
Zoro #
G9854987
UPC #
821456176817
Country of Origin
Unknown

Dimensions

Length - Patch Cord
13 ft
Wire Size
24 AWG

Details

Boot Type - Data cable
Snagless
Cable Type
Category 6a
Item - Data Cable
Network Cable
Jacket Material
Polyvinyl Chloride (PVC)
Material
Copper, Polyvinyl Chloride (PVC)
Shielding
Yes
Features
Shielded Twisted Pair (STP), Booted
Jacket Type
CM
Jacket Color
Blue
Connector Type on First End
RJ-45 Network - Male
Connector Gender on Second End
Male
Connector Gender on First End
Male
Cable Listing
CM
Connector Type on Second End
RJ-45 Network - Male
Device Supported
Media Converter, Network Device, Patch Panel, Switch, Hub, Router
Cable Configuration
Straight-through
Connector on Second End Details
(1) RJ-45 Network - Male
Boot Color
Clear
Connector on First End Details
(1) RJ-45 Network - Male
Cable Characteristic
Patch Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.