14M LC M/M OM3 AQUA FIBER PATCH CBL
- Mfr # ADD-LC-LC-14M5OM3
- Zoro # G514875283
product price:Â
$
43.99
/ea
Key Features
Cable Length
45.93 ft
Features
Physical Contact
Core Dimension
50 µm
Jacket Color
Aqua
End 2 Connection Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-LC-LC-14M5OM3
- Zoro #
- G514875283
- UPC #
- 195285612304
- Country of Origin
- China
Dimensions
- Cable Length
- 45.93 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Details
- Features
- Physical Contact
- Item
- Network Cable
- Jacket Color
- Aqua
- End 2 Connection Type
- LC Network - Male
- For Use With
- Network Device
- Mode
- Multi Mode
- End 1 Connection Type
- LC Network - Male
- Jacket Type
- OFCR
- Simplex/Duplex/Multifiber
- Duplex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.