
15Ft Rj-45 M/M Cat6A Orange Cu Patch Cbl
Mfr # ADD-15FCAT6AS-OE
Zoro # G9873966
product price: $25.55
/eaKey Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
15 ft
Jacket Color
Orange
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-15FCAT6AS-OE
Zoro #
G9873966
UPC #
821456181644
Country of Origin
Unknown
Dimensions
Length - Patch Cord
15 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Orange
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
CM
Cable Type
Category 6a
Shielding
Yes
Material
Copper, Polyvinyl Chloride (PVC)
Features
Booted
Connector on Second End Details
(1) RJ-45 Network - Male
Connector on First End Details
(1) RJ-45 Network - Male
Connector Gender on First End
Male
Boot Color
Clear
Cable Listing
CM
Cable Characteristic
Patch Cable
Cable Configuration
Straight-through
Connector Gender on Second End
Male
Connector Type on First End
RJ-45 Network - Male
Device Supported
Patch Panel, Switch, Network Device, Media Converter, Router, Hub
Connector Type on Second End
RJ-45 Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.