Zoro Homepage

15FT USB 3.0 A MALE TO FEMALE BLACK CABL

  • Mfr # USB3EXTAA15-AO

  • Zoro # G010730093


product price: $13.59
/ea

Key Features

Cable Length
15 ft
End 1 Connection Type
USB 3.0 Type A - Female
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3EXTAA15-AO
Zoro #
G010730093
UPC #
821456726142
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Female
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Cable Type
USB
Device Supported
Scanner, USB Charger, Printer, USB Hub, PC, Notebook
Cable Characteristic
Extension Cable
Connector on First End Details
USB 3.0 Type A - Female
Connector on Second End Details
USB 3.0 Type A - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.