Shop ADD-ON
See all product information
Create Account
18M LC MALE TO LC MALE STRAIGHT YELLOW OS2 DUPLEX OFNR RISER-RATED FIBER P
- Mfr # ADD-LC-LC-18M9SMF
- Zoro # G010725563
product price:Â
$
43.99
/ea
Key Features
End 1 Connection Type
LC Network - Male
End 2 Connection Type
LC Network - Male
Clad Dimension
125 µm
Core Dimension
9 µm
Simplex/Duplex/Multifiber
Duplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-18M9SMF
- Zoro #
- G010725563
- UPC #
- 821456235194
- Country of Origin
- China
- Item
- Network Cable
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- LC Network - Male
- Simplex/Duplex/Multifiber
- Duplex
- Single Mode/Multi-Mode
- Single Mode
- Color
- Yellow
- Features
- Riser Rated, Stranded, Ultra Physical Contact (UPC)
- For Use With
- Network Device
- Jacket Type
- OFNR, Riser
- Cable Type
- Fiber Optic
- Fiber Category
- OS2
- Cable Configuration
- Straight-through
- Mode
- Single Mode
- Jacket Color
- Yellow
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
- Cable Length
- 59.06 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.