Fiber Optic Patch Cords
- Mfr # PC-KK9D3YV10M
- Zoro # G023744087
product price:Â
$
14.19
/ea
Key Features
Number of Fibers
Duplex
Core Diameter
9 micron
Jacket Color
Yellow
End 2 Contact Type Finish
UPC
Cable Diameter
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC-KK9D3YV10M
- Zoro #
- G023744087
- UPC #
- -
- Country of Origin
- China
Dimensions
- Core Diameter
- 9 micron
- Cable Diameter
- 3 mm
- Overall Length
- 10 m
- Clad Dimension
- 125 micron
- Wire Rope Length
- 10 m
- Length
- 10 m
Details
- Number of Fibers
- Duplex
- Item
- Fiber Optic Patch Cords
- Jacket Color
- Yellow
- End 2 Contact Type Finish
- UPC
- Mode
- Single Mode
- Jacket Material
- PVC
- End 2 Connection Type
- LC
- Fiber Count
- 2
- Attenuation
- 0.3 dB
- Includes Jacket
- Jacketed
- End 1 Contact Type Finish
- UPC
- Standards
- AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
- Fiber Type
- OS2
- End 1 Connection Type
- LC
Description
Fiber Optic Patch Cords, Mode Single Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Yellow, Overall Length 10 m, Jacket Material PVC, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Attenuation 0.3 dB, Standards AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.