Shop ADD-ON
See all product information
Create Account
19M LC M/M OM3 AQUA FIBER PATCH CBL
- Mfr # ADD-LC-LC-19M5OM3
- Zoro # G414875307
product price:Â
$
55.29
/ea
Key Features
Cable Length
62.34 ft
End 1 Connection Type
LC Network - Male
Core Dimension
50 µm
Mode
Multi Mode
Jacket Type
OFNR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-19M5OM3
- Zoro #
- G414875307
- UPC #
- 195285612335
- Country of Origin
- China
- End 1 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- Jacket Type
- OFNR
- Simplex/Duplex/Multifiber
- Duplex
- Item
- Network Cable
- Jacket Color
- Aqua
- End 2 Connection Type
- LC Network - Male
- For Use With
- Transceiver
- Features
- Physical Contact
Dimensions
- Cable Length
- 62.34 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.