
19M LC M/M OS2 YELLOW FIBER PATCH CBL
Mfr # ADD-LC-LC-19M9SMF
Zoro # G110726408
product price: $41.99
/eaKey Features
End 1 Connection Type
LC Network - Male
End 2 Connection Type
LC Network - Male
Clad Dimension
125 µm
Core Dimension
9 µm
Simplex/Duplex/Multifiber
Duplex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-LC-LC-19M9SMF
Zoro #
G110726408
UPC #
821456565888
Country of Origin
China
Dimensions
Clad Dimension
125 µm
Core Dimension
9 µm
Cable Length
62.34 ft
Details
Item
Network Cable
End 1 Connection Type
LC Network - Male
End 2 Connection Type
LC Network - Male
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Single Mode
Color
Yellow
For Use With
Network Device
Features
Ultra Physical Contact (UPC), Stranded
Jacket Type
Riser, OFNR
Cable Type
Fiber Optic
Cable Configuration
Straight-through
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.