
1Ft Rj-45 M/M Cat6 Blue Cu Pvc Patch Cbl
Mfr # ADD-25FSLCAT6-BE
Zoro # G9988160
product price: $16.79
/eaKey Features
Boot Type - Data cable
Clear Claw, Snagless
Length - Patch Cord
25 ft
Cable Type
Category 6
Wire Size
24 AWG
Jacket Type
CM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-25FSLCAT6-BE
Zoro #
G9988160
UPC #
821456063681
Country of Origin
Unknown
Dimensions
Length - Patch Cord
25 ft
Wire Size
24 AWG
Details
Boot Type - Data cable
Clear Claw, Snagless
Cable Type
Category 6
Jacket Type
CM
Shielding
No
Features
Unshielded Twisted Pair (UTP)
Jacket Material
Polyvinyl Chloride (PVC)
Material
Polyvinyl Chloride (PVC), Copper
Item - Data Cable
Network Cable
Jacket Color
Blue
Connector Gender on First End
Male
Connector Type on First End
RJ-45 Network - Male
Device Supported
Patch Panel, Switch, Media Converter, Hub, Router, Network Device
Cable Characteristic
Patch Cable
Connector Gender on Second End
Male
Connector Type on Second End
RJ-45 Network - Male
Connector on Second End Details
(1) RJ-45 Network - Male
Cable Configuration
Straight-through
Cable Listing
CM
Connector on First End Details
(1) RJ-45 Network - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.