Shop ADD-ON
See all product information
Create Account
1M SC (MALE) TO SC (MALE) AQUA OM4 DUPLEX OFNP (PLENUM-RATED) FIBER PATCH CABLE
- Mfr # ADD-SC-SC-1M5OM4P
- Zoro # G822442863
product price:Â
$
13.35
/ea
Key Features
Simplex/Duplex/Multifiber
Duplex
Mode
Multi Mode
For Use With
Network Device
Color
Beige
End 2 Connection Type
SC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-SC-SC-1M5OM4P
- Zoro #
- G822442863
- UPC #
- 198105019628
- Country of Origin
- Multiple
- Simplex/Duplex/Multifiber
- Duplex
- Mode
- Multi Mode
- For Use With
- Network Device
- Color
- Beige
- End 2 Connection Type
- SC Network - Male
- End 1 Connection Type
- SC Network - Male
- Item
- Network Cable
- Features
- Stranded
- Jacket Material
- Polyvinylidene Fluoride
- Standards
- TIA compliant
- Jacket Color
- Aqua
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 3.28 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.