Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Cable
- Mfr # 012IO-SMBP
- Zoro # G223744122
product price:Â
$
1.69
/ea
Sold in multiples of 5 for
$8.45
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
RoHS Compliant
Core Diameter
9 micron
Fiber Type
OS2
Resistance Properties
UV Resistant
Package Type
Order by the Meter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 012IO-SMBP
- Zoro #
- G223744122
- UPC #
- -
- Country of Origin
- China
Dimensions
- Core Diameter
- 9 micron
- Clad Dimension
- 125 micron
Details
- Standards
- RoHS Compliant
- Fiber Type
- OS2
- Resistance Properties
- UV Resistant
- Package Type
- Order by the Meter
- Number of Fibers
- Multifiber
- Item
- Fiber Optic Cable
- Fire Rating
- Plenum
- Jacket Material
- PVC
- Jacket Color
- Black
- Fiber Count
- 12
- Mode
- Single Mode
Description
Fiber Optic Cable, Mode Single Mode, Fiber Count 12, Fire Rating Plenum, Jacket Color Black, Jacket Material PVC, Number of Fibers Multifiber, Clad Dimension 125 micron, Core Diameter 9 micron, NEC Article and Type Not Rated, Standards RoHS Compliant, Package Type Order by the Meter, Resistance Properties UV Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.