
1TB M.2 2280 PCIE GEN 3 X4 NVME 1.3 SSD
Mfr # ADD-SSDHL1TB-D8
Zoro # G110729478
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Interface
PCI Express NVMe 3.0 x4
Recording Capacity
1 TB
Max. Read Transfer Rate
2000 MB/s
Wireless LAN
No
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-SSDHL1TB-D8
Zoro #
G110729478
UPC #
-
Country of Origin
Multiple
Dimensions
Height
0.1 in
Width
3.1 in
Depth
0.9 in
Details
Item
Solid State Drive
Interface
PCI Express NVMe 3.0 x4
Recording Capacity
1 TB
Max. Read Transfer Rate
2000 MB/s
Wireless LAN
No
Drive Type
Internal
Drive Interface
PCI Express NVMe
Max. Write Transfer Rate
1600 MB/s
Standards
TAA Compliant
Features
Shock Resistant
Maximum Write Transfer Rate
1600-MB/s
Maximum Read Transfer Rate
2000-MB/s
Drive Interface Standard
PCI Express NVMe 3.0 x4
Durability
Shock Resistant
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Storage Capacity
1 TB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.