20FT PINK CAT 6 SHIELDED STP PVC ETHERNET CABLE SNAGLESS EASY CLEAR BOOT RJ-45
- Mfr # ADD-20FCAT6S-PK
- Zoro # G616131560
product price:Â
$
37.35
/ea
Key Features
Wire Size
24 AWG
Performance Category
Category 6
End 2 Gender
Male
End 1 Gender
Male
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-20FCAT6S-PK
- Zoro #
- G616131560
- UPC #
- 821456742852
- Country of Origin
- China
- Item
- Network Cable
- Performance Category
- Category 6
- End 2 Gender
- Male
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
- NEC Article and Type
- CM
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Pink
- Cable Jacket Material
- Polyvinyl Chloride
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 20 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.