20FT RJ-45 MALE TO RJ-45 MALE CAT6 SHIELDED STRAIGHT BLUE STP COPPER P

  • Mfr # ADD-20FCAT6S-BE
  • Zoro # G710726334
product price: 
$
27.69
/ea

Key Features

End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ADD-20FCAT6S-BE
Zoro #
G710726334
UPC #
821456742821
Country of Origin
United States
Item
Network Cable
End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Blue
Cable Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Category 6
Shielded / Unshielded
Shielded
Performance Category
Category 6
Fire Rating - Data Cable
CM

Dimensions

Cable Length
20 ft
Wire Size
24 AWG

Ratings & reviews