Shop ADD-ON
See all product information
Create Account
6IN GRAY CAT 6A SLIM PVC ETHERNET CABLE SNAGLESS CLEAR-CLAW RJ-45 M/M
- Mfr # ADD-0-5FSLCAT6A-GY
- Zoro # G822442917
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Key Features
Wire Size
28 AWG
Performance Category
Category 6a
Cable Jacket Material
Polyvinyl Chloride
Cable Length
6 in
Fire Rating - Data Cable
CM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-0-5FSLCAT6A-GY
- Zoro #
- G822442917
- UPC #
- 195285580245
- Country of Origin
- China
- Performance Category
- Category 6a
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- Fire Rating - Data Cable
- CM
- End 1 Gender
- Male
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- Cable Jacket Color
- Gray
- End 1 Connection Type
- RJ-45
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.