Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20Ft Rj-45 M/M Gray Cat6 Utp Patch Cbl

  • Mfr # ADD-20FCAT6-GY

  • Zoro # G9983699


product price: $10.19
/ea

Key Features

Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Material
Polyvinyl Chloride (PVC)
Wire Gauge
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-20FCAT6-GY
Zoro #
G9983699
UPC #
821456028499
Country of Origin
Unknown

Details

Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Material
Polyvinyl Chloride (PVC)
Wire Gauge
24 AWG
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Category 6
Color
Gray
Features
Stranded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.