
2.0M 6.6FT USB 3.1 TYPE C MALE TO USB 3.1 TYPE C MALE SYNC AND CHARG
Mfr # USBC2MB
Zoro # G910728695
product price: $12.29
/eaKey Features
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Cable Type
USB-C
Features
Charging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC2MB
Zoro #
G910728695
UPC #
195285205049
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Cable Type
USB-C
Features
Charging
Device Supported
Tablet, MacBook, Notebook, External Hard Drive, Smartphone, PC
Connector Gender on First End
Male
Connector Gender on Second End
Male
Connector on First End Details
1 x USB 2.0 Type C - Male
Connector on Second End Details
1 x USB 2.0 Type C - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.