Shop ADD-ON
See all product information
Create Account
DUAL-PORT NEMA 1-15P MALE TO USB 2.0 A FEMALE 5V AT 1.5A WALL CHARGER 5V
- Mfr # USAC2USB5V15A
- Zoro # G010727291
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Color
Black
Input Voltage
230 V AC, 120 V AC
Output Voltage
5 V DC
USB
Yes
Max. Output Current
1.50 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USAC2USB5V15A
- Zoro #
- G010727291
- UPC #
- 195285027795
- Country of Origin
- China
- Item
- AC Adapter
- Color
- Black
- Input Voltage
- 230 V AC, 120 V AC
- Output Voltage
- 5 V DC
- USB
- Yes
- Max. Output Current
- 1.50 A
- Green Environmental Attribute
- Environmentally Friendly
- Device Supported
- Tablet PC, Smartphone
- Environmental Compliance
- Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
- Maximum Output Current
- 1.50 A
- Environmentally Friendly
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.