Shop ADD-ON
See all product information
Create Account
20M LC MALE TO SC MALE OM4 STRAIGHT RED DUPLEX FIBER OFNR RISER-RATED
- Mfr # ADD-SC-LC-20M5OM4-RD
- Zoro # G410728980
product price:Â
$
61.15
/ea
Key Features
Simplex/Duplex/Multifiber
Duplex
Features
Riser Rated
Cable Length
65.62 ft
Clad Dimension
125 µm
Core Dimension
50 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-SC-LC-20M5OM4-RD
- Zoro #
- G410728980
- UPC #
- 821456470205
- Country of Origin
- China
- Simplex/Duplex/Multifiber
- Duplex
- Features
- Riser Rated
- Item
- Network Cable
- For Use With
- Network Device
- End 1 Connection Type
- LC Network - Male
- Jacket Color
- Red
- Jacket Type
- OFNR
- End 2 Connection Type
- SC Network - Male
- Mode
- Multi Mode
Dimensions
- Cable Length
- 65.62 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.