Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Cable
- Mfr # 012IO-OM3BP
- Zoro # G323744121
product price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Key Features
Standards
RoHS Compliant
Core Diameter
50 micron
Mode
Multi-Mode
Fiber Count
12
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 012IO-OM3BP
- Zoro #
- G323744121
- UPC #
- -
- Country of Origin
- China
Dimensions
- Core Diameter
- 50 micron
- Clad Dimension
- 125 micron
Details
- Standards
- RoHS Compliant
- Mode
- Multi-Mode
- Fiber Count
- 12
- Jacket Color
- Black
- Item
- Fiber Optic Cable
- Fiber Type
- OM3
- Package Type
- Order by the Meter
- Number of Fibers
- Multifiber
- Fire Rating
- Plenum
- Jacket Material
- PVC
- Resistance Properties
- UV Resistant
Description
Fiber Optic Cable, Mode Multi-Mode, Fiber Count 12, Fire Rating Plenum, Jacket Color Black, Jacket Material PVC, Number of Fibers Multifiber, Clad Dimension 125 micron, Core Diameter 50 micron, NEC Article and Type Not Rated, Standards RoHS Compliant, Package Type Order by the Meter, Resistance Properties UV Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.