
21M Asc/Lc M/M Yellow Os2 Patch Cbl (Discontinued)
- Mfr # ADD-ASC-LC-MB21M9SMF
- Zoro # G9974924
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-ASC-LC-MB21M9SMF
Zoro #
G9974924
UPC #
821456259152
Country of Origin
Unknown
Dimensions
Length - Patch Cord
68.90 ft
Clad Dimension
125 µm
Core Dimension
9 µm
Details
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Single-mode
Item - Data Cable
Network Cable
Jacket Color
Yellow
Features
Riser Rated, Booted, Stranded
Device Supported
Network Device, Transceiver
Connector on First End Details
(2) ASC Network - Male
Connector Gender on Second End
Male
Connector Type on Second End
LC Network - Male
Cable Characteristic
Patch Cable
Connector Gender on First End
Male
Connector Type on First End
ASC Network - Male
Connector on Second End Details
(2) LC Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.