Shop ADD-ON

24 PORT 10/100/1000 POE POWER INJECTOR IEEE802.3AF 48VDC 30W MAX/PORT

  • Mfr # ADD-GPOEIN24-48V350W

  • Zoro # G710728383


product price:  $486.99
/ea
Free Shipping & Returns

Key Features

Input Ports
(24) Gigabit Ethernet
Depth
1.8 in
Output Ports
(24) Gigabit Ethernet
Max. Output Power
30 W
Height
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ADD-GPOEIN24-48V350W
Zoro #
G710728383
UPC #
195285553287
Country of Origin
China

Dimensions

Depth
1.8 in
Height
17.5 in
Width
10.3 in

Details

Input Ports
(24) Gigabit Ethernet
Output Ports
(24) Gigabit Ethernet
Max. Output Power
30 W
Item
PoE Injector
Input Voltage
48V DC, 120V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.