Shop ADD-ON
See all product information
Create Account
25-PACK 5FT WHITE CAT 6 SLIM PVC ETHERNET CABLE SNAGLESS CLEAR-CLAW RJ-45 M/M BU
- Mfr # ADD-5FSLCAT6-WE-25PK
- Zoro # G122880921
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
RJ-45
Cable Jacket Material
Polyvinyl Chloride
Cable Jacket Color
White
Cable Length
4.99 ft
Wire Size
28 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-5FSLCAT6-WE-25PK
- Zoro #
- G122880921
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 4.99 ft
- Wire Size
- 28 AWG
Details
- End 1 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- Cable Jacket Color
- White
- End 1 Gender
- Male
- NEC Article and Type
- CM
- End 2 Gender
- Male
- Performance Category
- Category 6
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.