
256GB M.2 2280 PCIE GEN 3 X4 NVME 1.4
Mfr # ADD-SSDTS256GB-D8
Zoro # G210729187
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Interface
PCI Express NVMe 3.0 x4
Recording Capacity
256 GB
Drive Interface
PCI Express NVMe
Max. Write Transfer Rate
1400 MB/s
Features
Shock Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-SSDTS256GB-D8
Zoro #
G210729187
UPC #
-
Country of Origin
Multiple
Details
Item
Solid State Drive
Interface
PCI Express NVMe 3.0 x4
Recording Capacity
256 GB
Drive Interface
PCI Express NVMe
Max. Write Transfer Rate
1400 MB/s
Features
Shock Resistant
Drive Type
Internal
Green Environmental Attribute
Environmentally Friendly
Wireless LAN
No
Standards
TAA Compliant
Max. Read Transfer Rate
3100 MB/s
Endurance (TBW)
125 TB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.