
512GB 2.5IN SATA III SSD
Mfr # ADD-SSDEL512GB
Zoro # G610729312
product price:Â $216.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
512 GB
Standards
TAA Compliant
Drive Interface
SATA
Features
Shock Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-SSDEL512GB
Zoro #
G610729312
UPC #
-
Country of Origin
Multiple
Dimensions
Height
0.3 in
Depth
4 in
Width
2.8 in
Details
Item
Solid State Drive
Interface
SATA
Recording Capacity
512 GB
Standards
TAA Compliant
Drive Interface
SATA
Features
Shock Resistant
Max. Write Transfer Rate
450 MB/s
Max. Read Transfer Rate
500 MB/s
Drive Type
Internal
Wireless LAN
No
Durability
Shock Resistant
Drive Interface Standard
SATA/600
Maximum Write Transfer Rate
450-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Read Transfer Rate
500-MB/s
Storage Capacity
512 GB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.