25Ft Rj-45 M/M Cat6 Blue Cu Patch Cbl
Mfr # ADD-25FCAT6-BE
Zoro # G0056440
product price: $13.15
/eaKey Features
Boot Type - Data cable
Snagless
Length - Patch Cord
25 ft
Cable Type
Category 6
Wire Size
24 AWG
Shielding
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-25FCAT6-BE
Zoro #
G0056440
UPC #
821456087991
Country of Origin
Unknown
Dimensions
Length - Patch Cord
25 ft
Wire Size
24 AWG
Details
Boot Type - Data cable
Snagless
Cable Type
Category 6
Shielding
No
Jacket Color
Blue
Jacket Type
CM
Jacket Material
Polyvinyl Chloride (PVC)
Item - Data Cable
Network Cable
Features
Unshielded Twisted Pair (UTP)
Material
Copper, Polyvinyl Chloride (PVC)
Cable Configuration
Straight-through
Connector on Second End Details
(1) RJ-45 Network - Male
Connector on First End Details
(1) RJ-45 Network - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Cable Characteristic
Patch Cable
Device Supported
Switch, Hub, Network Device, Router, Media Converter, Patch Panel
Cable Listing
CM
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.