Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25Ft Rj-45 M/M Cat6 Green Cu Patch Cbl

  • Mfr # ADD-25FCAT6-GN

  • Zoro # G9746207


product price: $14.49
/ea

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
2.50 ft
Jacket Color
Green
Wire Size
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-25FCAT6-GN
Zoro #
G9746207
UPC #
821455875544
Country of Origin
Unknown

Dimensions

Length - Patch Cord
2.50 ft
Wire Size
28 AWG

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Green
Material
Polyvinyl Chloride (PVC), Copper
Cable Type
Category 6
Jacket Type
CM
Jacket Material
Polyvinyl Chloride (PVC)
Features
Unshielded Twisted Pair (UTP)
Shielding
No
Cable Characteristic
Patch Cable
Connector Gender on Second End
Male
Connector Gender on First End
Male
Device Supported
Patch Panel, Media Converter, Network Device, Hub, Router, Switch
Connector Type on First End
RJ-45 Network - Male
Connector on First End Details
(1) RJ-45 Network - Male
Cable Configuration
Straight-through
Connector Type on Second End
RJ-45 Network - Male
Cable Listing
CM
Connector on Second End Details
(1) RJ-45 Network - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.