
25Ft Rj-45 M/M Cat6 Yellow Cu Patch Cbl
Mfr # ADD-5FSLCAT6-OE
Zoro # G0164782
product price: $10.29
/eaSold in multiples of 2 for $20.58
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Clear Claw, Snagless
Length - Patch Cord
5 ft
Jacket Color
Orange
Features
Unshielded Twisted Pair (UTP)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-5FSLCAT6-OE
Zoro #
G0164782
UPC #
821456060178
Country of Origin
Unknown
Dimensions
Length - Patch Cord
5 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Clear Claw, Snagless
Jacket Color
Orange
Features
Unshielded Twisted Pair (UTP)
Material
Copper, Polyvinyl Chloride (PVC)
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
No
Cable Type
Category 6
Jacket Type
CM
Connector Gender on Second End
Male
Cable Characteristic
Patch Cable
Cable Configuration
Straight-through
Connector on Second End Details
(1) RJ-45 Network - Male
Cable Listing
CM
Device Supported
Hub, Patch Panel, Network Device, Router, Switch, Media Converter
Connector on First End Details
(1) RJ-45 Network - Male
Connector Gender on First End
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.