Zoro Homepage

2.5M Lc/Sc M/M Os2 Yellow Patch Cbl

  • Mfr # ADD-SC-LC-2-5M9SMF

  • Zoro # G0090707


product price: $19.69
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
10 Gbit/s
Simplex/Duplex/Multifiber
Duplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-SC-LC-2-5M9SMF
Zoro #
G0090707
UPC #
821456535553
Country of Origin
Unknown

Dimensions

Height - Batteries
13"
Width
11"
Clad Dimension
9/125 &micro

Details

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
10 Gbit/s
Simplex/Duplex/Multifiber
Duplex
Features
Impact Resistant
Cable Type
Fiber Optic
Color
Yellow
Single Mode/Multi-Mode
Single-mode
Jacket Type
OFNR

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.