
2.5M Lc/Sc M/M Yellow Os2 Patch Cbl
Mfr # ADD-SC-LC-MB2-5M9SMF
Zoro # G9983446
product price: $12.29
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x LC Network - Male
Boot Type - Data cable
Snagless
Simplex/Duplex/Multifiber
Duplex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-SC-LC-MB2-5M9SMF
Zoro #
G9983446
UPC #
821456259275
Country of Origin
Unknown
Dimensions
Clad Dimension
9/125 µ
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x LC Network - Male
Boot Type - Data cable
Snagless
Simplex/Duplex/Multifiber
Duplex
Features
Stranded
Color
Yellow
Single Mode/Multi-Mode
Single-mode
Cable Type
Fiber Optic
Jacket Type
Riser
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.