Shop ADD-ON
See all product information
Create Account
Addon 45Ft Rj-45 (Male) To Rj-45 (Male) Yellow Cat6 Straight Utp Pvc
- Mfr # ADD-45FCAT6-YW
- Zoro # G0031310
product price:Â
$
37.55
/ea
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
45 ft
Jacket Color
Yellow
Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-45FCAT6-YW
- Zoro #
- G0031310
- UPC #
- 821456467755
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Boot Type - Data cable
- Snagless
- Jacket Color
- Yellow
- Material
- Copper
- Features
- Unshielded Twisted Pair (UTP)
- Cable Type
- Category 6
- Shielding
- No
- Jacket Material
- Polyvinyl Chloride (PVC)
- Jacket Type
- CM
- Device Supported
- Media Converter, Patch Panel, Network Device, Router, Hub, Switch
- Connector on Second End Details
- (1) RJ-45 Network - Male
- Cable Characteristic
- Patch Cable
- Connector Gender on First End
- Male
- Cable Listing
- CM
- Connector Gender on Second End
- Male
- Connector on First End Details
- (1) RJ-45 Network - Male
- Cable Configuration
- Straight-through
- Item
- Network Cable
- Shielded / Unshielded
- Unshielded
- Boot Type
- Snagless
- Wire Gauge
- 24 AWG
- Color
- Yellow
Dimensions
- Length - Patch Cord
- 45 ft
- Wire Size
- 28 AWG
- Cable Length
- 45 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.