
2Ft Rj-45 M/M Orange Cat6A Utp Patch Cbl (Discontinued)
- Mfr # ADD-2FSLCAT6-OE
- Zoro # G9987250
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-2FSLCAT6-OE
Zoro #
G9987250
UPC #
821456105749
Country of Origin
Unknown
Dimensions
Length - Patch Cord
2 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Clear Claw, Snagless
Jacket Color
Orange
Features
Unshielded Twisted Pair (UTP)
Shielding
No
Material
Polyvinyl Chloride (PVC), Copper
Jacket Type
CM
Cable Type
Category 6
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
(1) RJ-45 Network - Male
Device Supported
Hub, Patch Panel, Router, Network Device, Switch, Media Converter
Cable Characteristic
Patch Cable
Cable Listing
CM
Connector Type on Second End
RJ-45 Network - Male
Connector Gender on First End
Male
Connector Type on First End
RJ-45 Network - Male
Connector Gender on Second End
Male
Connector on First End Details
(1) RJ-45 Network - Male
Cable Configuration
Straight-through
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.