
2M DISPLAYPORT 1.2 MALE TO MALE BLACK CABLE MAX RESOLUTION UP TO 3840X2160
Mfr # DISPLAYPORT2M
Zoro # G510728200
product price:Â $13.49
/eaKey Features
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Device Supported
Audio/Video Device
Supported Resolution
3840 x 2160
Cable Length
6.56 ft
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DISPLAYPORT2M
Zoro #
G510728200
UPC #
195285100016
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Details
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Device Supported
Audio/Video Device
Supported Resolution
3840 x 2160
Color
Black
Cable Type
DisplayPort
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Item
A/V Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.