2M DISPLAYPORT 1.4 MALE TO MALE BLACK CABLE MAX RESOLUTION UP TO 7680X4320

  • Mfr # DP2DP14MM8K2M

  • Zoro # G010725747


product price:  $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Connector on First End Details
(1) DisplayPort 1.4 Digital Audio/Video - Male
Device Supported
Audio/Video Device
Cable Length
6.56 ft
Supported Resolution
7680 x 4320
Connector on Second End Details
(1) DisplayPort 1.4 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP2DP14MM8K2M
Zoro #
G010725747
UPC #
195285026347
Country of Origin
China

Dimensions

Cable Length
6.56 ft

Details

Connector on First End Details
(1) DisplayPort 1.4 Digital Audio/Video - Male
Device Supported
Audio/Video Device
Item
A/V Cable
Supported Resolution
7680 x 4320
Connector on Second End Details
(1) DisplayPort 1.4 Digital Audio/Video - Male
Color
Black
Cable Type
DisplayPort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.