2M LC MALE TO LC MALE STRAIGHT AQUA OM4 DUPLEX LSZH FIBER PATCH CABLE
- Mfr # ADD-LC-LC-2M5OM4LZ
- Zoro # G210726995
product price:Â
$
18.35
/ea
Key Features
Cable Length
6.56 ft
For Use With
Network Device
Jacket Type
LSZH
Features
Halogen Free
Simplex/Duplex/Multifiber
Duplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-2M5OM4LZ
- Zoro #
- G210726995
- UPC #
- 821456088172
- Country of Origin
- China
- For Use With
- Network Device
- Jacket Type
- LSZH
- Features
- Halogen Free
- Item
- Network Cable
- Simplex/Duplex/Multifiber
- Duplex
- End 1 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- End 2 Connection Type
- LC Network - Male
- Jacket Color
- Aqua
Dimensions
- Cable Length
- 6.56 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.