Shop ADD-ON
See all product information
Create Account
NETGEAR AXC761-1-5M COMP SFP+ -
- Mfr # AXC761-1-5M-AO
- Zoro # G710727300
product price:Â
$
46.29
/ea
Key Features
Jacket Type
CL2
Cable Length
4.92 ft
End 2 Connection Type
SFP+ Network - Male
For Use With
Network Device
End 1 Connection Type
SFP+ Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXC761-1-5M-AO
- Zoro #
- G710727300
- UPC #
- 195285431110
- Country of Origin
- Multiple
- Jacket Type
- CL2
- End 2 Connection Type
- SFP+ Network - Male
- For Use With
- Network Device
- Item
- Network Cable
- End 1 Connection Type
- SFP+ Network - Male
Dimensions
- Cable Length
- 4.92 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.