
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-LC-LC-2M9SMF-BE
Zoro #
G9993009
UPC #
821456116417
Country of Origin
Unknown
Dimensions
Length - Patch Cord
6.56 ft
Clad Dimension
125 µm
Core Dimension
9 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Jacket Color
Blue
Single Mode/Multi-Mode
Single-mode
Jacket Type
Riser, OFNR
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Features
Riser Rated, Ultra Physical Contact (UPC)
Shielding
No
Cable Configuration
Straight-through
Connector Type on First End
LC Network - Male
Connector Gender on Second End
Male
Device Supported
Network Device, Transceiver
Connector Type on Second End
LC Network - Male
Cable Characteristic
Patch Cable
Connector on Second End Details
(2) LC Network - Male
Connector Gender on First End
Male
Connector on First End Details
(2) LC Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.