Shop ADD-ON
See all product information
Create Account
2M Lc M/M Green Om3 Fiber Patch Cbl
- Mfr # ADD-LC-LC-2M5OM3-GN
- Zoro # G9995608
product price:Â
$
38.99
/ea
Key Features
Category - Data Cable
OM3
Jacket Color
Green
Clad Dimension
125 µm
Core Dimension
50 µm
Cable Type
Fiber Optic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-LC-LC-2M5OM3-GN
- Zoro #
- G9995608
- UPC #
- 821455881460
- Country of Origin
- Unknown
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Length - Patch Cord
- 6.56 ft
- Cable Length
- 6.56 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.