2M MINI-DISPLAYPORT 1.1 MALE TO MALE BLACK CABLE MAX RESOLUTION UP TO 3840

  • Mfr # MINIDP2DPMM2M

  • Zoro # G210728760


product price:  $8.49
/ea

Key Features

Supported Resolution
3840 x 2160
Connector on First End Details
(1) Mini DisplayPort 1.1 Digital Audio/Video - Male
Color
Black
Cable Type
DisplayPort/Mini DisplayPort
Cable Length
6.56 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MINIDP2DPMM2M
Zoro #
G210728760
UPC #
195285100658
Country of Origin
China

Dimensions

Cable Length
6.56 ft

Details

Item
A/V Cable
Supported Resolution
3840 x 2160
Connector on First End Details
(1) Mini DisplayPort 1.1 Digital Audio/Video - Male
Color
Black
Cable Type
DisplayPort/Mini DisplayPort
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Device Supported
Audio/Video Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.