2M MPO/APC TO MPO/APC AQUA OM4 LSZH 12-STRAND FIBER PATCH CABLE
- Mfr # ADD-AMPOAMPO-2M5OM4LZ
- Zoro # G621709914
product price:Â
$
86.19
/ea
Key Features
End 1 Connection Type
MPO-12/APC Network - Female
For Use With
Network Device
Color
Green
Mode
Multi Mode
End 2 Connection Type
MPO-12/APC Network - Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-AMPOAMPO-2M5OM4LZ
- Zoro #
- G621709914
- UPC #
- 37332283771
- Country of Origin
- Viet Nam
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 6.60 ft
Details
- End 1 Connection Type
- MPO-12/APC Network - Female
- For Use With
- Network Device
- Color
- Green
- Item
- Network Cable
- Mode
- Multi Mode
- End 2 Connection Type
- MPO-12/APC Network - Female
- Jacket Type
- LSZH
- Features
- Bend Insensitive
- Simplex/Duplex/Multifiber
- Duplex
- Standards
- TIA compliant
- Jacket Color
- Aqua
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.