Shop ADD-ON
See all product information
Create Account
0.5M MPO FEMALE TO MPO FEMALE 12-STRAND AQUA OM4 CROSSOVER FIBER OFNR
- Mfr # ADD-MPOMPO-0-5M5OM4
- Zoro # G410726443
product price:Â
$
88.35
/ea
Key Features
Core Dimension
50 µm
Clad Dimension
125 µm
Standards
TIA compliant
Jacket Type
OFNR
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MPOMPO-0-5M5OM4
- Zoro #
- G410726443
- UPC #
- 821455735718
- Country of Origin
- China
- Item
- Network Cable
- Standards
- TIA compliant
- Jacket Type
- OFNR
- For Use With
- Network Device
- End 2 Connection Type
- MPO Network - Female
- Mode
- Multi Mode
- Jacket Color
- Aqua
- End 1 Connection Type
- MPO Network - Female
- Jacket Material
- Polyvinyl Chloride
Dimensions
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
- Cable Length
- 1.64 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.