
2M USB 2.0A TO MICRO-USB 2.0 B CABLE
Mfr # USB2MICROUSB2M
Zoro # G516423246
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Connector on First End Details
1 x USB 2.0 Type A - Male
Cable Type
Micro-USB-B/USB-A
Color
Black
Connector on Second End Details
1 x Micro USB 2.0 Type B - Male
Device Supported
Notebook, USB Charger, Smartphone, Tablet, PC, MP3 Player
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2MICROUSB2M
Zoro #
G516423246
UPC #
195285000000
Country of Origin
China
Details
Connector on First End Details
1 x USB 2.0 Type A - Male
Item
Data Transfer Cable
Cable Type
Micro-USB-B/USB-A
Color
Black
Connector on Second End Details
1 x Micro USB 2.0 Type B - Male
Device Supported
Notebook, USB Charger, Smartphone, Tablet, PC, MP3 Player
End 1 Connection Type
USB 2.0 Type A - Male
Connector Gender on Second End
Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Connector Gender on First End
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.